Order Entry
Mexico
ContactUsLinkComponent
Single open end semiconductor cartridge, 0.20 µm
Single open end semiconductor cartridge, 0.20 µm
Catalog # MFLX06479-62
undefined
Single open end semiconductor cartridge, 0.20 µm
Catalog # MFLX06479-62
Supplier Number:  MMP921EGE-E/1244773

About this item

A collection to fit a wide range of critical applications.

  • Absolute-rated for use in many regulated processes
  • Meets a wide range of industry and government standards

These SOE cartridges have a 222 O-ring configuration to create a tight seal and prevent influent bypass. They are autoclavable to 250 °F (121 °C) and in-line sterilizable to 257 °F (125 °C) for up to 30-minute cycles; tolerant to an accumulated exposure of 10 hours. The filters may also be sanitized with compatible chemical agents. All cartridges are suitable to 180 °F (82 °C) at 10 psid. Use a SOE cartridge-sump adapter kit (sold separately) to secure cartridges within housings.

The cartridges comply with US CFR Title 21 guidelines for repeated food contact, comply with USP Class VI-121 °C Plastics guidelines and pass the MEM Elution Cytotoxicity Test. Aqueous extracts contain less than 0.25 EU/mL and typically exhibit low levels of non-volatile residues.

Semiconductor Cartridge Single-layer PES membrane over PP core. Each is flushed with high-purity water to leach less than 5 ppb TOC and less than 5 ppb trace metals. Ideal for any high-purity chemical or DI water application.

  • Filter Media:
    Polyethersulfone (PES)
  • Micron Rating:
    0.2
  • Description:
    Single open end semiconductor cartridge. 0.20 µm
  • Environmentally Preferable:
  • Cat. no.:
    MFLX06479-62
  • Filter Length:
    10"
  • Filtration area:
    0.641 m² (6.9 ft.², 993.6 in²)
  • Warranty:
    Unknown
Frequently Bought Together