Masterflex® Ismatec® Pump Tubing, 2-Stop, Tygon® S3™ E-LFL , 1.42 mm ID, 15" L; 12/PK
Catalog # MFLX06447-34
Supplier: VWR International
About this item
Longest life of all Tygon® formulations.
- Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Tubing Inner Diameter: 1.42 mm
For use with Masterflex® L/S® multichannel pump heads.
- Maximum Flow Rate:67 ml/min
- Tubing int.Ø:1.42 mm (0.056")
- Max. pressure:1.75 bar (25.3 psi)
- Max. temperature:74 °C (165 °F)
- Pump series:L/S
- Description:Pump Tubing, 2-Stop, Tygon® S3™ E-LFL , 1.42 mm ID, 15" L; 12/PK
- Length:381 mm (15")
- Environmentally Preferable:
- Length per pack:0.38 m (1.25 ft.)
- Max. temperature (dynamic):40 °C (104 °F)
- Min. temperature (dynamic):0 °C (32 °F)
- Regulatory approvals:ADCF;EU Food 10/2011;European Pharmacopoeia;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
- Tubes per pack:12
- Min. temperature:–46 °C (–51 °F)
- Sterilisation:Autoclave, Ethylene Oxide
- Series:Ismatec
- Cat. no.:MFLX06447-34
- C/L Masterflex Tubing Size:34
- Color Coded Stops:Yellow/yellow
- Tubing Material:Tygon® S3™ E-LFL