Masterflex® I/P® Precision Pump Tubing, C-Flex® ULTRA, I/P 82; 25 ft
Catalog # MFLX06434-82
Supplier: VWR International
CE certificate
About this item
Ultra performance for ultrapure applications.
- Genuine Masterflex® tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory Approvals to match your unique application
- Longest pumping life of any C-Flex® formulation
- I/P® 82 tubing has a 1/2” (12.7 mm) inner diameter
- Accepts 1/2” hose barb for tubing connection
Masterflex® C-Flex® ULTRA Precision pump tubing features extremely low spallation with a smooth inner surface for reduces residue and maintain fluid purity. This tubing will maintain flexibility over a wide temperature range. Heat sealable and weldable, C-Flex ULTRA tubing is ideal single-use assemblies, pharmaceutical and high purity applications.
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
- Maximum Flow Rate:13000 ml/min
- Tubing int.Ø:12.70 mm (0.500")
- Max. pressure:1.4 bar (20 psi)
- Max. temperature:121 °C (250 °F)
- Pump series:I/P
- Description:I/P® Precision Pump Tubing, C-Flex® ULTRA, I/P 82; 25 ft
- Environmentally Preferable:
- Model:06434-82
- Length per pack:7.6 m (25 ft.)
- Max. temperature (dynamic):100 °C (212 °F)
- Min. temperature (dynamic):–40 °C (–40 °F)
- Regulatory approvals:ADCF;European Pharmacopoeia;Non-DEHP;RoHS;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Suction lift H₂O:7 m (23 ft.)
- Min. temperature:–45 °C (–50 °F)
- Max. vacuum:510 mm Hg (20" Hg)
- Cat. no.:MFLX06434-82
- I/P Masterflex Tubing Size:82
- Tubing Material:C-Flex® ULTRA
- Hose Barb Size:0.5"
Frequently Bought Together