Order Entry
Mexico
ContactUsLinkComponent
Masterflex® I/P® Precision Pump Tubing, C-Flex® ULTRA, I/P 26; 25 ft
Masterflex® I/P® Precision Pump Tubing, C-Flex® ULTRA, I/P 26; 25 ft
Catalog # MFLX06434-26
Supplier:  VWR International
CE certificate
undefined
Masterflex® I/P® Precision Pump Tubing, C-Flex® ULTRA, I/P 26; 25 ft
Catalog # MFLX06434-26
Supplier:  VWR International
CE certificate

About this item

Ultra performance for ultrapure applications.

  • Genuine Masterflex® tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory Approvals to match your unique application
  • Longest pumping life of any C-Flex® formulation
  • I/P® 26 tubing has a 1/4” (6.4 mm) inner diameter
  • Accepts 1/4” hose barb for tubing connection

Masterflex® C-Flex® ULTRA Precision pump tubing features extremely low spallation with a smooth inner surface for reduces residue and maintain fluid purity. This tubing will maintain flexibility over a wide temperature range. Heat sealable and weldable, C-Flex ULTRA tubing is ideal single-use assemblies, pharmaceutical and high purity applications.

For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.

  • Maximum Flow Rate:
    4000 ml/min
  • Tubing int.Ø:
    6.40 mm (0.252")
  • Max. pressure:
    2.7 bar (40 psi)
  • Max. temperature:
    121 °C (250 °F)
  • Pump series:
    I/P
  • Description:
    I/P® Precision Pump Tubing, C-Flex® ULTRA, I/P 26; 25 ft
  • Environmentally Preferable:
  • Model:
    06434-26
  • Length per pack:
    7.6 m (25 ft.)
  • Max. temperature (dynamic):
    100 °C (212 °F)
  • Min. temperature (dynamic):
    –40 °C (–40 °F)
  • Regulatory approvals:
    ADCF;European Pharmacopoeia;Non-DEHP;RoHS;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Suction lift H₂O:
    8.8 m (29 ft.)
  • Min. temperature:
    –45 °C (–50 °F)
  • Max. vacuum:
    660 mm Hg (26" Hg)
  • Cat. no.:
    MFLX06434-26
  • I/P Masterflex Tubing Size:
    26
  • Tubing Material:
    C-Flex® ULTRA
  • Hose Barb Size:
    0.25"