Masterflex® Ismatec® Pump Tubing, 2-Stop, Santoprene®, 2.06 mm ID; 12/PK
Catalog # MFLX06431-42
Supplier: VWR International
About this item
Choose the size and formulation to suit your flow rate and application needs.
- Genuine Ismatec® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
Compatible with Masterflex® L/S® Multichannel pump head, small cartridges
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
- Maximum Flow Rate:130 ml/min
- Tubing int.Ø:2.06 mm (0.081")
- Max. pressure:1.75 bar (25.3 psi)
- Max. temperature:132 °C (270 °F)
- Pump series:L/S
- Description:Pump Tubing, 2-Stop, Santoprene®, 2.06 mm ID; 12/PK
- Length:381 mm (15")
- Environmentally Preferable:
- Length per pack:0.38 m (1.25 ft.)
- Max. temperature (dynamic):100 °C (212 °F)
- Min. temperature (dynamic):–20 °C (–4 °F)
- Tubes per pack:12
- Min. temperature:–51 °C (–60 °F)
- Warranty:Out of box
- Cat. no.:MFLX06431-42
- C/L Masterflex Tubing Size:42
- Color Coded Stops:Purple/purple
- L/S Masterflex Tubing Size:42
- Tubing Material:Santoprene®
- Hose Barb Size:0.0937"