Masterflex® Transfer Tubing, PFA, 1/4" ID x 5/16" OD; 25 ft
Catalog # MFLX06371-04
Supplier: VWR International
CE certificate
About this item
Stands up to highly corrosive materials.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Tubing size: 1/4" ID x 5/16" OD
Applications: Demanding lab, chemical, electrical, mechanical, pharmaceutical, and automotive applications. For the transfer of high-temperature or highly corrosive materials. Also good for high-purity work.
Characteristics: Chemically inert, nontoxic, and virtually nonporous. Excellent crack- and stress-resistance. Low coefficient of friction. Translucent.
Resin certification: Resin is FDA-compliant (21 CFR 177.1550); meets USP Class VI requirements. Tubing is manufactured according to GMP.
Temperature range: -320 to 500 °F (-195 to 260 °C)
Sterilize: Autoclave, ethylene oxide, or use dry heat.
- Tubing ext.Ø:8 mm (0.3125")
- Tubing int.Ø:6.4 mm (0.25")
- Wall thickness:0.8 mm (0.03125")
- Max. pressure:15.2 bar (220 psi)
- Max. temperature:260 °C (500 °F)
- Color:Translucent
- Description:Transfer Tubing, PFA, 1/4" ID x 5/16" OD; 25 Ft
- Length:7.6 m (25 ft.)
- Environmentally Preferable:
- Model:06371-04
- GMP compliant:Yes
- Length per pack:7.6 m (25 ft.)
- Regulatory approvals:FDA;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. temperature:–195 °C (–319 °F)
- Working pressure:15.2 bar (220 psi)
- Clarity:Translucent
- Cat. no.:MFLX06371-04
- Tubing Material:PFA