CPC® Miniature Quick-Disconnect Fitting, Hose Barb Insert, Acetal,Straight-Through, 1/8" ID, SMM02; 10/PK
Catalog # MFLX06363-52
Supplier: VWR International
Specifications
See all product configurations- Max. temperature:
- 82 °C (180 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- Min. temperature:
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- O-Ring material:
- Buna N
- Buna N
- Buna N
- Buna N
- EPDM
- EPDM
- Sterilisation:
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Valve material:
- None
- None
- None
- None
- None
- None
- Warranty:
- 3 Months
- 3 Months
- 3 Months
- 3 Months
- 3 Months
- 3 Months
- Currently Viewing
Specifications
About this item
No more kinked tubing—allows tubing to rotate freely.
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Twist-to-connect couplings provide a reliable and more secure alternative to luer-type connections
- Tubing can rotate freely when connected - preventing kinked tubing and accidental disconnection
These CPC® miniature quick-disconnect couplings are able to handle 1/16" ID tubing, and offer a more secure connection than luer fittings. Fitting halves engage and seal with a twist. Once engaged, the coupling allows the tubing to rotate freely.
For a complete coupling, order one fitting body and one insert.
- Barb size/tubing int.Ø (port 1):⅛"
- Connection Type:Quick-Disconnect to Barb
- Flow pattern:Straight
- Max. temperature:82 °C (180 °F)
- Description:Miniature Quick-Disconnect Fitting, Hose Barb Insert, Acetal,Straight-Through, ¹/₈" ID, SMM02; 10/PK
- Environmentally Preferable:
- O-Ring material:Buna N
- Valve material:None
- Min. temperature:–40 °C (–40 °F)
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Warranty:3 Months
- Cat. no.:MFLX06363-52
- Fitting Material:Acetal
- Quick-disconnect Flow Size:³⁄₃₂"