Order Entry
Mexico
Orders LinkContactUsLinkComponent
Stopcocks with Flow Indicator, PVC

Stopcocks with Flow Indicator, PVC

PVC Stopcock with Flow Indication, 1/4" NPT(M) x 1/4" hose barb
Catalog # MFLX06225-54
Supplier:   ASAHI/AMERICA INC
Supplier #:  #1078002
Stopcocks with Flow Indicator, PVC
Catalog # MFLX06225-54
Supplier:  ASAHI/AMERICA INC
Stopcocks with Flow Indicator, PVC
Stopcocks with Flow Indicator, PVC

PVC Stopcock with Flow Indication, 1/4" NPT(M) x 1/4" hose barb

Price
$1,010.00
Log in for availability
Each (1UN)
Product Details & Documents

Easily control flow with flow indicator handle.

  • Constructed of durable PVC and EPDM

PVC bodies, EPDM seals and seats. Flow indicator on handle. Maximum pressure is 150 psi at the maximum temperature of 120 °F (49 °C); maximum vacuum is 29.9" Hg.

Specifications
  • Description:
    PVC Stopcock with Flow Indication, 1/4" NPT(M) x 1/4" hose barb
  • Outlet port:
    1/4" Barb
  • Cat. No.:
    MFLX06225-54
  • Max. pressure:
    150 psi
  • Int. Ø tubing:
    0.5 - 0.625"
  • Warranty:
    1 year
  • Connection type:
    NPT(M) x Barbed
  • Orifice:
    6.35 mm (0.25")
  • Max. temperature:
    48 °C (120 °F)
  • Wetted materials:
    PVC
  • Inlet port:
    1/4" NPT(M)
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Universal Stopcock Kit, PVC and EPDM, 150 psi
    Universal Stopcock Kit, PVC and EPDM, 150 psi
    MFLX06225-60
    Log in for availability
    Each (1UN) - $866.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.