Masterflex® Variable-Area Flowmeter with High-Res Valve, Correlated Reading, Brass Housing and Fittings, 150-mm Scale; 1682 mL/min Air
Catalog # MFLX03295-18
Supplier: AALBORG INSTRUMENTS & CONTROL
About this item
Don’t sacrifice suitability for precision.
- Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applications
Aluminum is economical and good for general use with noncorrosive gases and liquids. Brass is economical and good for use with water. Stainless steel withstands higher temperature and pressure and features excellent chemical compatibility. Valved meters have valves mounted at the bottom/inlet, typically used for positive pressure with liquids and gases. The valve can be reconfigured to mount at the top/outlet, often for vacuum applications. All correlated flowmeters come with data sheets for water and air at standard temperature and pressure (STP).
- Maximum Flow Rate:1682 ml/min
- Accuracy:±2% full-scale
- Max. pressure:200 psi
- Description:Variable-Area Flowmeter with High-Res Valve, Correlated Reading, Brass Housing and Fittings, 150-mm Scale; 1682 ml/min Air
- Environmentally Preferable:
- Model:03295-18
- Float material:316 Stainless Steel
- Flow Tube material:Borosilicate glass
- Max. air flow rate:1682 ml/min
- Max. argon flow rate:1380 ml/min
- Max. CO₂ flow rate:1420 ml/min
- Max. H₂ flow rate:5547 ml/min
- Max. helium flow rate:3397 ml/min
- Max. N₂ flow rate:1662 ml/min
- Max. O₂ flow rate:1545 ml/min
- Max. water flow rate:46 ml/min
- O-Ring material:Buna-N
- Max. operating temperature:121 °C (250 °F)
- Repeatability:±0.25%
- Warranty:1 year
- Cat. no.:MFLX03295-18
- Fitting Material:Brass, chrome-plated
- Process Connection:0.125" NPT(F)
- Valve Material:Chrome-plated brass
- Valve:Yes
- Housing Material:Brass
Frequently Bought Together