Order Entry
Mexico
ContactUsLinkComponent
Masterflex® Variable-Area Flowmeter with High-Res Valve, Correlated Reading, Brass Housing and Fittings, 150-mm Scale; 844 mL/min Air
Masterflex® Variable-Area Flowmeter with High-Res Valve, Correlated Reading, Brass Housing and Fittings, 150-mm Scale; 844 mL/min Air
Catalog # MFLX03295-16
undefined
Masterflex® Variable-Area Flowmeter with High-Res Valve, Correlated Reading, Brass Housing and Fittings, 150-mm Scale; 844 mL/min Air
Catalog # MFLX03295-16
Supplier Number:  P11/1-N082-03G

About this item

Don’t sacrifice suitability for precision.

  • Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applications

Aluminum is economical and good for general use with noncorrosive gases and liquids. Brass is economical and good for use with water. Stainless steel withstands higher temperature and pressure and features excellent chemical compatibility. Valved meters have valves mounted at the bottom/inlet, typically used for positive pressure with liquids and gases. The valve can be reconfigured to mount at the top/outlet, often for vacuum applications. All correlated flowmeters come with data sheets for water and air at standard temperature and pressure (STP).

  • Maximum Flow Rate:
    844 ml/min
  • Accuracy:
    ±2% full-scale
  • Max. pressure:
    200 psi
  • Description:
    Variable-Area Flowmeter with High-Res Valve, Correlated Reading, Brass Housing and Fittings, 150-mm Scale; 844 ml/min Air
  • Environmentally Preferable:
  • Model:
    03295-16
  • Float material:
    Glass
  • Flow Tube material:
    Borosilicate glass
  • Max. air flow rate:
    844 ml/min
  • Max. argon flow rate:
    687 ml/min
  • Max. CO₂ flow rate:
    725 ml/min
  • Max. H₂ flow rate:
    2620 ml/min
  • Max. helium flow rate:
    1490 ml/min
  • Max. N₂ flow rate:
    827 ml/min
  • Max. O₂ flow rate:
    772 ml/min
  • Max. water flow rate:
    16.5 ml/min
  • O-Ring material:
    Buna-N
  • Max. operating temperature:
    121 °C (250 °F)
  • Repeatability:
    ±0.25%
  • Warranty:
    1 year
  • Cat. no.:
    MFLX03295-16
  • Fitting Material:
    Brass, chrome-plated
  • Process Connection:
    0.125" NPT(F)
  • Valve Material:
    Chrome-plated brass
  • Valve:
    Yes
  • Housing Material:
    Brass
Frequently Bought Together