Order Entry
Mexico
ContactUsLinkComponent
 
Masterflex® Variable-Area Flowmeter with High-Res Valve, Correlated Reading, Aluminum Housing and Fittings, 150-mm Scale; 8678 mL/min Air
  MFLX03227-28
undefined
Masterflex® Variable-Area Flowmeter with High-Res Valve, Correlated Reading, Aluminum Housing and Fittings, 150-mm Scale; 8678 mL/min Air
  MFLX03227-28
 :  P01/1-N034-39G

 

Don’t sacrifice suitability for precision.

  • Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applications

Aluminum is economical and good for general use with noncorrosive gases and liquids. Brass is economical and good for use with water. Stainless steel withstands higher temperature and pressure and features excellent chemical compatibility. Valved meters have valves mounted at the bottom/inlet, typically used for positive pressure with liquids and gases. The valve can be reconfigured to mount at the top/outlet, often for vacuum applications. All correlated flowmeters come with data sheets for water and air at standard temperature and pressure (STP).

  • Maximum Flow Rate:
    8678 ml/min
  • Accuracy:
    ±2% full-scale
  • Max. pressure:
    200 psi
  • Description:
    Variable-Area Flowmeter with High-Res Valve, Correlated Reading, Aluminum Housing and Fittings, 150-mm Scale; 8678 ml/min Air
  • Environmentally Preferable:
  • Model:
    03227-28
  • Float material:
    Glass
  • Flow Tube material:
    Borosilicate glass
  • Max. air flow rate:
    8678 ml/min
  • Max. argon flow rate:
    7366 ml/min
  • Max. CO₂ flow rate:
    7485 ml/min
  • Max. H₂ flow rate:
    2940 ml/min
  • Max. helium flow rate:
    19426 ml/min
  • Max. N₂ flow rate:
    8916 ml/min
  • Max. O₂ flow rate:
    8269 ml/min
  • Max. water flow rate:
    210 ml/min
  • O-Ring material:
    Buna-N
  • Max. operating temperature:
    121 °C (250 °F)
  • Repeatability:
    ±0.25%
  • Warranty:
    1 year
  • Cat. no.:
    MFLX03227-28
  • Fitting Material:
    Aluminum
  • Process Connection:
    0.125" NPT(F)
  • Valve Material:
    Aluminum
  • Valve:
    Yes
  • Housing Material:
    Aluminium
Frequently Bought Together