Masterflex® Variable Area Flowmeter Single Tube Frames, Avantor®
Variable-Area Single-Tube Frame, 150-mm Scale; Valve Port, Aluminum, 0.125" NPT(F), Yes, Aluminium
Catalog # MFLX03220-10
Supplier: VWR International
Masterflex® Variable Area Flowmeter Single Tube Frames, Avantor®
Catalog # MFLX03220-10
Supplier: VWR International
Jump to:
Product Details & Documents
Create your own flowmeter systems for complete flexibility.
- Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate
- Direct-reading flowmeters feature a calibrated scale for a specific medium—no need to convert readings to get flow rate
- Use with media for laboratory and industrial applications
- Required system components for flowmeter systems would be frame, flowtube(s), valve cartridge, and tripod—order each component separately
- Choose from aluminum or stainless steel wetted parts based on required chemical compatibility
- Designed with 1/8” NPT(F) connections
Design a flow system to meet your metering, mixing, or monitoring applications. We offer a variety of frames and flowtubes so that you can create the system to meet your exact needs.
Choose a frame depending on the flowtube capacity, flow pattern, and wetted parts that you require.
Choose a frame with a valve port if you plan on adding a valve cartridge to control flow.
Specifications
- Description:Variable-Area Single-Tube Frame, 150-mm Scale; Valve Port, Aluminum
- Process Connection:0.125" NPT(F)
- Valve:Yes
- Housing Material:Aluminium
- Cat. No.:MFLX03220-10
- Max. pressure:200 psi
- Warranty:1 year
- Max. operating temperature:121 °C (250 °F)
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



