Masterflex® Variable-Area Flowmeter with Valve, Correlated Reading, Aluminum Housing and Fittings, 150-mm Scale; 92 mL/min Air
Catalog # MFLX03217-08
Supplier: AALBORG INSTRUMENTS & CONTROL
About this item
Don’t sacrifice suitability for precision.
- Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applications
Aluminum is economical and good for general use with noncorrosive gases and liquids. Brass is economical and good for use with water. Stainless steel withstands higher temperature and pressure and features excellent chemical compatibility. Valved meters have valves mounted at the bottom/inlet, typically used for positive pressure with liquids and gases. The valve can be reconfigured to mount at the top/outlet, often for vacuum applications. All correlated flowmeters come with data sheets for water and air at standard temperature and pressure (STP).
- Maximum Flow Rate:92 ml/min
- Accuracy:±2% full-scale
- Description:92 ml/min air
- Environmentally Preferable:
- Model:03217-08
- Float material:Glass
- Flow Tube material:Borosilicate glass
- Max. air flow rate:92 ml/min
- O-Ring material:Buna-N
- Max. operating temperature:121 °C (250 °F)
- Repeatability:±0.25%
- Warranty:1 year
- Cat. no.:MFLX03217-08
- Fitting Material:Aluminum
- Process Connection:0.125" NPT(F)
- Valve Material:Aluminum
- Housing Material:Aluminium
Frequently Bought Together