Masterflex® 3-Way Direct Lift Solenoid Valve; 1/16 12VDC; 30 psi max
Catalog # MFLX01540-11
Supplier: VWR International
CE Compliant
About this item
Ideal for use with high-purity or corrosive fluids.
- All wetted parts made of inert PTFE
- Minimal dead volume reduces problems with trapped liquids
Rated for 26" Hg vacuum. Maximum fluid temperature is 158 °F (70 °C). All valves have 15" lead wires. Valves are compact and lightweight — mount them almost anywhere. Valves with a 1/16" orifice have mounting holes at the bottom only and valves with a 3/32" and 5/32" orifice have mounting holes at the top and bottom.
- Connection Type:UNF
- Max. pressure:2 bar (30 psi)
- Power:12 VDC, 4 W
- Description:3-Way Direct Lift Solenoid Valve; 1/16 12VDC; 30 psi max
- Environmentally Preferable:
- Model:01540-11
- Wetted materials:PTFE
- Max. temperature:70 °C (158 °F)
- Response time:20 ms
- Warranty:2 years
- Orifice:1.5875 mm (0.0625")
- Cat. no.:MFLX01540-11
- Flow Pattern:3-way
- Inlet Port:¼"-28 UNF
- Outlet Port:¼" - 28 UNF