Masterflex® 2-Way Direct Lift Solenoid Valve; normally closed valves 5/32 24VDC
MFLX01540-08
CE Compliant
Ideal for use with high-purity or corrosive fluids.
- All wetted parts made of inert PTFE
- Minimal dead volume reduces problems with trapped liquids
Rated for 26" Hg vacuum. Maximum fluid temperature is 158 °F (70 °C). All valves have 15" lead wires. Valves are compact and lightweight — mount them almost anywhere. Valves with a 1/16" orifice have mounting holes at the bottom only and valves with a 3/32" and 5/32" orifice have mounting holes at the top and bottom.
- Connection Type:NPT(F)
- Port Size:0.125 NPT(F)
- Max. pressure:1.2 bar (18 psi)
- Power:24 VDC, 8 W
- Description:2-Way Direct Lift Solenoid Valve; normally closed valves 5/32 24VDC
- Environmentally Preferable:
- Model:01540-08
- Wetted materials:PTFE
- Max. temperature:70 °C (158 °F)
- Response time:30 ms
- Warranty:2 years
- Orifice:3.96748 mm (0.1562")
- Cat. no.:MFLX01540-08
- Flow Pattern:2-way, normally closed
- Inlet Port:⅛" NPT(F)
- Outlet Port:⅛" NPT(F)