Parker Hannifin Ball Valve, Polypropylene, 1/4'' OD Push-to-Connect×1/4'' NPT(M)
Catalog # MFLX01379-69
Supplier: Avantor
NSF international certified
About this item
Create a secure and easy push-to-connect connection.
- Glass reinforced polypropylene (PP) body with a polysulfone ball and EPDM seals
- NSF 51 listed
- FDA compliant for contact with food
These Parker Hannifin polypropylene (PP) ball valves feature an all plastic design is leak free and corrosion resistant.
Valve, Ball, Polypropylene, Male Elbow 1/4'' push to connect tube, 1/4'' thread, 1/each
- Connection Type:NPT(M) x Push to Connect
- Description:Ball Valve, Polypropylene, Male Connector 1/4'' push-to-connect tube, 1/4'' NPT(M)
- Environmentally Preferable:
- Wetted materials:Polypropylene
- Warranty:Manufacturer defect
- Orifice:4.76 mm (0.1875")
- Cat. no.:MFLX01379-69
- Inlet Port:¼" NPT(M)
- Outlet Port:¼" push-connect
Frequently Bought Together