Order Entry
Mexico
ContactUsLinkComponent
Masterflex® Ball Valve, 2-way, 1/4" barb, PVC with Buna N seals; 2.0 Cv
Masterflex® Ball Valve, 2-way, 1/4" barb, PVC with Buna N seals; 2.0 Cv
Catalog # MFLX01378-87
Supplier:  SPECIALTY MFG CO
undefined
Masterflex® Ball Valve, 2-way, 1/4" barb, PVC with Buna N seals; 2.0 Cv
Catalog # MFLX01378-87
Supplier:  SPECIALTY MFG CO
Supplier Number:  PVC 226-4B4B-B

About this item

Nonmetallic wetted parts ideal for water and mild aqueous solutions.

  • Maximum pressure: 125 psi (8.6 bar)
  • Maximum temperature: 140 °F (60 °C)

Ball valves are designed primarily for on/off service.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

  • Connection Type:
    Barbed
  • Max. pressure:
    8.6 bar (125 psi)
  • Max. temperature:
    60 °C (140 °F)
  • Description:
    Ball Valve, 2-way, ¹/₄" barb, PVC with Buna N seals; 2,0 Cv
  • Environmentally Preferable:
  • Model:
    01378-87
  • Wetted materials:
    PVC, Buna N
  • Height:
    1.5"
  • Int. Ø tubing:
    0.25"
  • Orifice:
    7.9248 mm (0.312")
  • Cat. no.:
    MFLX01378-87
  • Cv:
    2
  • Inlet Port:
    ¼" barb
  • Outlet Port:
    ¼" barb