Masterflex® Ball Valve, 2-way, 3/8" barb, PVC with EPDM seals; 7.0 Cv
Catalog # MFLX01378-24
Supplier: SPECIALTY MFG CO
NSF international certified
About this item
Nonmetallic wetted parts ideal for water and mild aqueous solutions.
- Maximum pressure: 125 psi (8.6 bar)
- Maximum temperature: 140 °F (60 °C)
Ball valves are designed primarily for on/off service.
Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.
- Connection Type:Barbed
- Length:3.5"
- Max. pressure:8.6 bar (125 psi)
- Max. temperature:60 °C (140 °F)
- Description:Ball Valve, 2-way, ³/₈" barb, PVC with EPDM seals; 7,0 Cv
- Environmentally Preferable:
- Model:01378-24
- Wetted materials:PVC, EPDM
- Height:1.5"
- Int. Ø tubing:0.375"
- Warranty:6 Months
- Orifice:11.0998 mm (0.437")
- Cat. no.:MFLX01378-24
- Cv:7
- Inlet Port:⅜" barb
- Outlet Port:⅜" barb