Masterflex® Ball Valve, 2-Way, 1/4" NPT(M) x 1/4" John Guest, PVC with Buna N seal
Catalog # MFLX01378-12
Supplier: SPECIALTY MFG CO
About this item
Nonmetallic wetted parts ideal for water and mild aqueous solutions.
- Maximum pressure: 125 psi (8.6 bar)
- Maximum temperature: 140 °F (60 °C)
Ball valves are designed primarily for on/off service.
Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.
- Connection Type:NPT(F) x John Guest
- Length:2.625"
- Max. pressure:8.6 bar (125 psi)
- Max. temperature:60 °C (140 °F)
- Description:Ball Valve, 2-way, ¹/₄" NPT(M) x ¹/₄" John Guest, PVC with Buna N seals
- Environmentally Preferable:
- Model:01378-12
- Wetted materials:PVC, Buna N
- Tubing ext.Ø:0.25"
- Height:1.5"
- Warranty:6 Months
- Orifice:11.0998 mm (0.437")
- Cat. no.:MFLX01378-12
- Cv:7
- Inlet Port:¼" NPT(M)
- Outlet Port:¼" john guest