Masterflex® Ball Valve, 2-way, 1/4" NPT(F), PVC with Viton® seals
Catalog # MFLX01377-18
Supplier: SPECIALTY MFG CO
About this item
Nonmetallic wetted parts ideal for water and mild aqueous solutions.
- Maximum pressure: 125 psi (8.6 bar)
- Maximum temperature: 140 °F (60 °C)
Ball valves are designed primarily for on/off service.
Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.
- Connection Type:NPT(F)
- Port Size:0.25 NPT(F)
- Length:1.875"
- Max. pressure:8.6 bar (125 psi)
- Max. temperature:60 °C (140 °F)
- Description:Ball Valve, 2-way, ¹/₄" NPT(F), PVC with Viton seals
- Environmentally Preferable:
- Model:01377-18
- Wetted materials:PVC, Viton
- Height:1.5"
- Warranty:6 Months
- Orifice:7.9248 mm (0.312")
- Cat. no.:MFLX01377-18
- Cv:2
- Inlet Port:¼" NPT(F)
- Outlet Port:¼" NPT(F)