J.T.Baker® Plate Medio
0.65 ml, 20 - 500 µl, Transparent, -
Supplier: Ritter, part of Avantor
Supplier #: 43001-01021
J.T.Baker® Plate Medio
Catalog # 43001-0102
Supplier: Ritter, part of Avantor
Jump to:
Product Details & Documents
PP, 96-well storage plate with conical wells.
- Due to the tangency of J.T.Baker® Plate Medio plates, less than 50% stacking space is needed
- Alphanumeric code to assist identification and registration of single samples
- Higher well rims allow an airtight seal
- Conical wells aid sample mixing
J.T.Baker® Plate Medio is perfectly made for limited storage areas (fridge).
Documents
Certificates
Search by Lot NumberJ.T.Baker® Robotic - Consumables Ritter High Purity Plates for Reliable Sample Preperation and Storage
Documentación del producto
TDS J.T.Baker® Multiwell Plates TDS J.T.Baker® Plate
Hoja de datos
Specifications
- Well Volume:0.65 ml
- Color:Transparent
- Working Volume:20 - 500 µl
- Sterile:-
- Cat. No.:43001-0102
- Environmental certification:ISO 50001 (Certificate Registration No. 10000406726-MSC-RvA-DEU)
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



