Order Entry
Mexico
Orders LinkContactUsLinkComponent
Ward's® Goggle Sanitizing Cabinet

Ward's® Goggle Sanitizing Cabinet

Goggle Sanitizing Cabinet - 36 goggles, 28¾", 10¼", 26½"
Catalog # 470330-526
Supplier #:  GGSN10
Ward's® Goggle Sanitizing Cabinet
Catalog # 470330-526
Ward's® Goggle Sanitizing Cabinet
Ward's® Goggle Sanitizing Cabinet

Goggle Sanitizing Cabinet - 36 goggles, 28¾", 10¼", 26½"

Price
$25,513.30
Log in for availability
Each (1UN)
Product Details & Documents

This cabinet quickly and safely sanitizes goggles for the entire classroom.

  • Capacity of 36 goggles
  • UV-lamp timer
  • Welded seams
  • Tight-fitting piano hinges
  • Double-latching doors
  • Replacement bulb is a Philips T8 18" 25w TUV germicidal fluorescent
  • Cord is 8 feet long

Provide your classroom with sanitized goggles in just minutes. With a capacity of 36 goggles, this sturdy, heavy-gauge steel goggle sterilizer features a UV lamp timer to ensure proper UV exposure and germ eradication. The unit will not operate unless cabinet doors are closed, eliminating the worry of UV exposure. In addition, the unit offers safety features such as welded seams and tight-fitting piano hinges to contain the UV light.

The indicator light tells users when the sterilization process is occurring, and double-latching doors ensure safety.

Certifications: CSA approved

Specifications
  • Description:
    Goggle Sanitizing Cabinet - 36 goggles
  • Height:
    28¾"
  • Depth:
    10¼"
  • Width:
    26½"
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Replacement Key
    Replacement Key
    470163-760
    Log in for availability
    Each (1UN) - $487.19

Product Information

  • Catalog #
    Availability
    Price
  • Replacement Germicidal Fluoresecent Bulb, Philips T8, 18", 25 W, TUV
    Replacement Germicidal Fluoresecent Bulb, Philips T8, 18", 25 W, TUV
    470219-680
    Log in for availability
    Each (1UN) - $4,847.16

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.