VWR® Wire Racks
20 - 25 mm, Blue, 80 (8×10), 290.4×233.2×80 mm
Catalog # 76358-672
Supplier: VWR International
Jump to:
Product Details & Documents
These HDPE coated wire racks are durable for transport or sample handling.
- Chemically-resistant
- Racks can be used between temperatures of –40 °C and 121 °C
- Slotted bottoms
- Holds all brands and types of tubes/bottles for each size range
- Square wells and three deck levels help keep tubes secure
- Autoclavable
Suitable for conical, round or flat-bottom glass or plastic tubes and bottles.
Certificates
Search by Lot NumberSpecifications
- Hole Ø:20 - 25 mm
- No. of Holes:80 (8×10)
- Color:Blue
- L×W×H:290.4×233.2×80 mm



