VWR® Wire Racks
22 - 25 mm, Blue, 40 (4×10), 290.4×118.8×80 mm
Catalog # 76358-670
Supplier: VWR International
Jump to:
Product Details & Documents
These HDPE coated wire racks are durable for transport or sample handling.
- Chemically-resistant
- Racks can be used between temperatures of –40 °C and 121 °C
- Slotted bottoms
- Holds all brands and types of tubes/bottles for each size range
- Square wells and three deck levels help keep tubes secure
- Autoclavable
Suitable for conical, round or flat-bottom glass or plastic tubes and bottles.
Documents
Certificates
Search by Lot NumberSpecifications
- Hole Ø:22 - 25 mm
- No. of Holes:40 (4×10)
- Color:Blue
- L×W×H:290.4×118.8×80 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



