Innoculating Loops
Inoculating loop, 8 mm, set of 4, Aluminum, 26, Handle: 8"
Catalog # 470321-002
Supplier: UNITED SCIENTIFIC SUPPLIES
: INL703-PK/4
Jump to:
Product Details & Documents
Color set of four inoculating loops with brass handles and four colors.
- Non-insulated aluminum handle
Twisted 3" lengths of non-calibrated 26 gauge nickel-chromium wire with 8 mm loops set in threaded aluminum handles. Wire is non-replaceable.
Specifications
- Description:Inoculating loop, 8 mm, set of 4
- Length:Handle: 8"
- Material:Aluminum
- Gauge:26
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



