Hemostatic Forceps
Hemostat, Stainless steel, 203 mm (8"), Straight
Catalog # 470315-224
Supplier: DR INSTRUMENTS INC. SE
Supplier #: 86M
Jump to:
Product Details & Documents
Precise and secure holding.
- Stainless steel construction
- Available in curved or straight points
- One handed operation
For dissection use, hemostats are usually used to hold tissue and pull it out of the way. The locking mechanism in the handle also makes them useful as a clamp to either close off small tubing, or hold items together.
Caution: These instruments are intended for training and educational use only. These are not intended for human or animal procedures.
Specifications
- Description:Hemostat
- Length:203 mm (8")
- Material:Stainless steel
- Curvature:Straight
- Cat. No.:470315-224
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



