Hemostatic Forceps
Kelly forceps, Stainless steel, 140 mm (5.5"), Curved
Catalog # 470315-208
Supplier: DR INSTRUMENTS INC. SE
Supplier #: 46CD
Jump to:
Product Details & Documents
Precise and secure holding.
- Stainless steel construction
- Available in curved or straight points
- One handed operation
For dissection use, hemostats are usually used to hold tissue and pull it out of the way. The locking mechanism in the handle also makes them useful as a clamp to either close off small tubing, or hold items together.
Caution: These instruments are intended for training and educational use only. These are not intended for human or animal procedures.
Specifications
- Description:Kelly forceps
- Length:140 mm (5.5")
- Material:Stainless steel
- Curvature:Curved



