Microdissection Forceps
Self Closing Forceps, Stainless steel, 115 mm (4.5"), Straight
470315-186
Supplier #: 18SL
For extremely fine work.
- Highly precise forceps
- High quality stainless steel construction
High quality materials and excellent craftsmanship combine in these microdissection forceps. Available as a straight fine point, a curved, or a self locking these forceps will exceed your expectations.
Caution: These instruments are intended for training and educational use only. These are not intended for human or animal procedures.
- Description:Self Closing Forceps
- Length:115 mm (4.5")
- Material:Stainless steel
- Curvature:Straight
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



