Buchner Filtering Flasks
Socket Size 29/32, Side Socket Arm 0.90", 250 ml, 3.5×5"
Catalog # 470313-982
Supplier: EISCO SCIENTIFIC LLC
Supplier #: CH0422C01
Jump to:
Product Details & Documents
Buchner filtering flasks are made of high quality, heavy duty borosilicate glass.
Ordering information: Stopper not included.
Specifications
- Capacity:250 ml
- Description:Socket Size 29/32, Side Socket Arm 0.90"
- Diameter ×H:3.5×5"
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



