Cryogenic Vials
5.00 ml, 20×56.9 mm, Yes
Catalog # 470313-502
Supplier: GSC INTERNATIONAL SE
Supplier #: CRYTB-5
Jump to:
Product Details & Documents
Cryogenic vials are used for storing biological samples at extreme temperatures.
- Leak-proof
- Printed graduations
- White area for labeling
Our vials can withstand temperatures as low as –196 °C (approximately –321 °F) and have leak-proof silicone rubber lined caps, printed graduations, and a white area for labeling their contents.
1.8 ml vials measure 45.7 mm (1.8") tall and 13 mm (0.51") in diameter, and our 5 ml vials measure 56.9 mm (2.24") tall and 20 mm (0.79") in diameter.
Specifications
- Cap included:Yes
- Capacity:5.00 ml
- Diameter ×H:20×56.9 mm



