Serological Pipettes, Class A
1 ml, ±0.007 ml, Blue
Catalog # 470312-924
Supplier: EISCO SCIENTIFIC LLC
Supplier #: CH0573A
Jump to:
Product Details & Documents
Perfect pipette for everyday laboratory use.
- Reusable
- Color-coded for easy sorting
- Accuracy as per Class A and DIN ISO 835 standard
These class A serological pipettes are calibrated for delivery to jet. The last drop is expelled by blowing. Blue graduations and color coding make these pipettes very easy to use.
Specifications
- Capacity:1 ml
- Color Code:Blue
- Tolerance:±0.007 ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



