Volumetric Pipettes, Class A
10 ml, Red, ±0.020 ml
Catalog # 470312-912
Supplier: EISCO SCIENTIFIC LLC
Supplier #: CH0559D
Jump to:
Product Details & Documents
Reusable Class-A pipettes made from high quality borosilicate 3.3 glass.
- Color coded for easy identification
- Single graduation mark
- Calibrated for delivery
- Autoclavable
These Class-A volumetric pipettes are perfect for everyday laboratory use. They are designed for transferring liquid substances from one vessel to another with high accuracy.
Certifications: Calibrated according to DIN ISO 648 standards.
Specifications
- Capacity:10 ml
- Color Code:Red
- Tolerance:±0.020 ml



