Order Entry
Mexico
Orders LinkContactUsLinkComponent
Ward's TracRack®

Ward's TracRack®

Purple, 64, 1.5/2.0 ml, 12.93×13×3.5 cm
Catalog # 470311-180
Supplier #:  HS120356W
Ward's TracRack®
Catalog # 470311-180
Ward's TracRack®
Ward's TracRack®

Purple, 64, 1.5/2.0 ml, 12.93×13×3.5 cm

Price
$484.24
Log in for availability
Each (1UN) Case de 10 (1UN)
Product Details & Documents

Tube storage and a tube rack in one.

  • Helps reduce potential cross contamination
  • Saves valuable working space and allows more room for sample manipulation
  • Stops opened microfuge lids from interfering with other wells
  • Alphanumeric well identification
  • Tube segments sold with the box and lid

Removing and working with samples from cold temperature storage has never been easier than with the Ward's TracRack®. This rack and storage system eliminates the hassle of taking an entire rack of samples out of cold storage because the TracRack® enables lab professionals to remove one row of samples at a time.

Eight individual segments are nested in a 2" polypropylene film box that allows users to easily open, identify, and remove only the segments of samples needed. Once the segments are removed, simply replace the box lid and leave the remaining samples in storage. Each tube segment is made from durable polypropylene and allows for easy working while saving valuable counter space. Two versions are available.

Specifications
  • No. of Holes:
    64
  • Color:
    Purple
  • Dimensions:
    12.93×13×3.5 cm
  • For Tubes:
    1.5/2.0 ml