Ward's Adapt-A-Rack
Pink/White and White/Pink, 18.1×5.6×7.6 cm
Catalog # 470311-050
Supplier: HEATHROW SCIENTIFIC SE
Supplier #: HS120186W
Jump to:
Product Details & Documents
Flexible multi-tube rack.
- Holds different sized tubes in each slot
- Racks can be linked together for additional holding capacity
- Open sides allow for label viewing
- Flat base to hold tubes upright
- Linked racks should be supported underneath when carrying
- Available in color combinations for easy coding and identification
- Autoclavable
Each slot on the Ward's Adapt-A-Rack adapts to accommodate 12 to 30 mm (5 to 50 ml) tube sizes and holds them in a firm upright position. Each rack is made from POM and contains four wells.
Specifications
- Color:Pink/White and White/Pink
- Dimensions:18.1×5.6×7.6 cm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



