TPX Beakers
2000 ml, 100 ml, 200 - 2000 ml
Catalog # 470310-778
Supplier: EISCO SCIENTIFIC LLC
Supplier #: CH0138FPR
Jump to:
Product Details & Documents
These TPX (PMP) beakers are idea for general laboraotry use.
- Chemically resistant
- Autoclavable
- Long lasting and high clarity beakers
Able to withstand temperatures up to 180 °C.
Specifications
- Graduation Interval:100 ml
- Graduation Range:200 - 2000 ml
- Capacity:2000 ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



