TPX Beakers
50 ml, 5 ml, 5 - 50 ml
Catalog # 470310-706
Supplier: EISCO SCIENTIFIC LLC
Supplier #: CH0138APR
Jump to:
Product Details & Documents
These TPX (PMP) beakers are idea for general laboraotry use.
- Chemically resistant
- Autoclavable
- Long lasting and high clarity beakers
Able to withstand temperatures up to 180 °C.
Specifications
- Graduation Interval:5 ml
- Graduation Range:5 - 50 ml
- Capacity:50 ml



