Order Entry
Mexico
Orders LinkContactUsLinkComponent
TPX Beakers

TPX Beakers

100 ml (3.4 oz.), 10 ml, 10 - 100 ml
Catalog # 470310-652
Supplier #:  CH0138BPR
TPX Beakers
Catalog # 470310-652
TPX Beakers
TPX Beakers

100 ml (3.4 oz.), 10 ml, 10 - 100 ml

Price
$319.26
Log in for availability
Each (1UN)
Product Details & Documents

These TPX (PMP) beakers are idea for general laboraotry use.

  • Chemically resistant
  • Autoclavable
  • Long lasting and high clarity beakers

Able to withstand temperatures up to 180 °C.

Specifications
  • Graduation Interval:
    10 ml
  • Graduation Range:
    10 - 100 ml
  • Capacity:
    100 ml (3.4 oz.)