Order Entry
Mexico
Orders LinkContactUsLinkComponent
Ward's® Kick Net

Ward's® Kick Net

Kick Net Set, 115 cm, 122 cm
Catalog # 470308-238
Supplier:   SHIVDIAL SUD & SONS
Supplier #:  B11235H
Ward's® Kick Net
Catalog # 470308-238
Ward's® Kick Net
Ward's® Kick Net

Kick Net Set, 115 cm, 122 cm

Price
$1,042.65
Log in for availability
Each (1UN) Case de 10 (1UN)
Product Details & Documents

For drag style collecting.

  • Durable netting
  • Easily stored and dried
  • Simple assembly in field
  • Mesh size is 200 microns
  • Aligned with GLOBE protocols

The Ward's Kick Net is everything you could want in a student kick net. The square meter collecting area is large enough to collect sufficient samples, but small enough for a single student to manage if necessary, although two students are best. Each end is stabilized by a large pine pole that won’t collapse in a current. The base and sides of the net are framed in muslin sleeves, giving god support and net control.

Specifications
  • Width:
    122 cm
  • Description:
    Kick Net Set
  • Length:
    115 cm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.