Ward's Cool Containers
Emerald Pan, 1 L, 10.5", 7.7", 4.5"
Catalog # 470307-008
Supplier: HEATHROW SCIENTIFIC SE
: HS28721GW
Jump to:
Product Details & Documents
Durable containers for chilling temperature-sensitive samples.
- Ideal for ice and ice/salt slurries
- Lid nests under bucket for convenience and to save space
- Tapered design for easy stacking
- Designed for low temperature use to –196 °C at 1 bar
Ward's cool containers are perfect for the laboratory or classroom. They are made from polyurethane with metal inserts for stability. The close-fit lid keeps evaporation to a minimum and features a comfortable recessed knob for easy handling. The precise pour spout and large handles allow for excess liquid to be removed easily.
Specifications
- Depth:7.7"
- Width:10.5"
- Capacity:1 L
- Description:Emerald Pan
- Height:4.5"



