Injection Training Pads
Large Injection Pad "Patrick", 6", 6", 1.75"
470306-770
: REM-INJ-LG-01L
Remedy's medical training injection pads are designed for the practice of needle injections.
The pads can be used to simulate intradermal, intra-muscular and subcutaneous injections. The larger pad allows you to have more practice area, as well as practicing Z-track injections. A removable epidermis layer is placed on the surface of the pad allowing for the simulation of a "wheal" during intradermal injections.
The skin puncture resistance, as well as the resistance throughout the injection, closely mimics the feel of a real injection. Both pads have drainage on the bottom so they can be used with fluid filled syringes.
: Additional epidermis layers may be purchased separately.
- Description:Large Injection Pad "Patrick"
- Height:1.75"
- Length:6"
- Width:6"



