ESD Jacket, Snap Cuff, Transforming Technologies
Black, L
Catalog # 76249-818
Supplier: TRANSFORMING TECHNOLOGIES
Supplier #: JKC9024SPBK-L
ESD Jacket, Snap Cuff, Transforming Technologies
Catalog # 76249-818
Supplier: TRANSFORMING TECHNOLOGIES
Jump to:
Product Details & Documents
These collared jackets are made fromlightweight 90% polyester and 10% carbon fabric for supreme comfort and ESD shielding.
Features a snap front closure, wrist adjustment snaps and three roomy patch pockets. Maintains consistent continuity readings even after 100 wash cycles.
Certifications: Meets or exceeds ANSI ESD-S20.20 requirements.
Specifications
- Clothing Size:L
- Color:Black
- Cat. No.:76249-818
- Risk area:ESD
- Garment application:General Purpose
- Gender:Unisex
- Closure type:Press studs / snaps
- Fabric:90% polyester, 10% carbon fabric



