Order Entry
Mexico
Orders LinkContactUsLinkComponent
ESD Jacket, Snap Cuff, Transforming Technologies

ESD Jacket, Snap Cuff, Transforming Technologies

Black, XL
Catalog # 76249-418
Supplier #:  JKC9025SPBK-XL
ESD Jacket, Snap Cuff, Transforming Technologies
Catalog # 76249-418
ESD Jacket, Snap Cuff, Transforming Technologies

Black, XL

Price
$1,509.67
Log in for availability
Each (1UN)
Product Details & Documents

These collared jackets are made fromlightweight 90% polyester and 10% carbon fabric for supreme comfort and ESD shielding.

Features a snap front closure, wrist adjustment snaps and three roomy patch pockets. Maintains consistent continuity readings even after 100 wash cycles.

Certifications: Meets or exceeds ANSI ESD-S20.20 requirements.

Specifications
  • Clothing Size:
    XL
  • Color:
    Black
  • Cat. No.:
    76249-418
  • Risk area:
    ESD
  • Garment application:
    Industrial|General Purpose
  • Gender:
    Unisex
  • Closure type:
    Press studs / snaps
  • Fabric:
    90% polyester, 10% carbon fabric
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.