Tapes, Budnick Converting
Double-Coated BOPP Tape, —, 36 Yards, 0.5", 5.6 mil.
Supplier: BUDNICK CONVERTING INC
Supplier #: 445M500W36L
Jump to:
Product Details & Documents
Documents
Certificates
Search by Lot NumberSpecifications
- Width:0.5"
- Color:—
- Description:Double-Coated BOPP Tape
- Length:36 Yards
- Thickness:5.6 mil.
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



