Order Entry
Mexico
Orders LinkContactUsLinkComponent
Dispensing Tips, EFD

Dispensing Tips, EFD

Precision stainless steel dispensing tip, 30, 6.4 mm (0.25"), 0.31 mm (0.012"), 0.15 mm (0.006"), Lavender
  76245-220
Supplier #:  7018424
Dispensing Tips, EFD
  76245-220
Dispensing Tips, EFD

Precision stainless steel dispensing tip, 30, 6.4 mm (0.25"), 0.31 mm (0.012"), 0.15 mm (0.006"), Lavender

 
$832.03
   
Caja de 50
 

EFD produces the highest quality dispensing tips engineered hub flats for easy twist on, twist off. 360° SafetyLok™ thread ensures safe, positive attachment to syringe barrel.

  • Tapered Smooth flow for application of medium
  • Flexible Polypropylene shafts reach into hard-to-access areas
  • Free of flash, burrs and contaminants
  • Package labels include lot numbers for process control and traceability

For applications in chamfered, ESD-safe, PTFE-coated and PTFE-lined, microdot tips and oval tips.

 
  • Ext.Ø:
    0.31 mm (0.012")
  • Ø int.:
    0.15 mm (0.006")
  • Color:
    Lavender
  • Description:
    Precision stainless steel dispensing tip
  • Length:
    6.4 mm (0.25")
  • Gauge:
    30
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.