Order Entry
Mexico
Orders LinkContactUsLinkComponent
Dispensing Tips, EFD

Dispensing Tips, EFD

Precision stainless steel dispensing tip, with 45° bend, 22, 12.7 mm (0.50"), 0.72 mm (0.028"), 0.41 mm (0.016"), Blue
Catalog # 76244-774
Supplier #:  7018273
Dispensing Tips, EFD
Catalog # 76244-774
Dispensing Tips, EFD

Precision stainless steel dispensing tip, with 45° bend, 22, 12.7 mm (0.50"), 0.72 mm (0.028"), 0.41 mm (0.016"), Blue

Price
$1,351.20
Log in for availability
Paquete de 50
Product Details & Documents

EFD produces the highest quality dispensing tips engineered hub flats for easy twist on, twist off. 360° SafetyLok™ thread ensures safe, positive attachment to syringe barrel.

  • Tapered Smooth flow for application of medium
  • Flexible Polypropylene shafts reach into hard-to-access areas
  • Free of flash, burrs and contaminants
  • Package labels include lot numbers for process control and traceability

For applications in chamfered, ESD-safe, PTFE-coated and PTFE-lined, microdot tips and oval tips.

Specifications
  • Ext.Ø:
    0.72 mm (0.028")
  • Ø int.:
    0.41 mm (0.016")
  • Color:
    Blue
  • Description:
    Precision stainless steel dispensing tip, with 45° bend
  • Length:
    12.7 mm (0.50")
  • Gauge:
    22