Dispensing Tips, EFD
Precision stainless steel dispensing tip, 22, 25.4 mm (1.00"), 0.72 mm (0.028"), 0.41 mm (0.016"), Blue
76243-562
: 7018263
EFD produces the highest quality dispensing tips engineered hub flats for easy twist on, twist off. 360° SafetyLok™ thread ensures safe, positive attachment to syringe barrel.
- Tapered Smooth flow for application of medium
- Flexible Polypropylene shafts reach into hard-to-access areas
- Free of flash, burrs and contaminants
- Package labels include lot numbers for process control and traceability
For applications in chamfered, ESD-safe, PTFE-coated and PTFE-lined, microdot tips and oval tips.
- Ext.Ø:0.72 mm (0.028")
- Ø int.:0.41 mm (0.016")
- Color:Blue
- Description:Precision stainless steel dispensing tip
- Length:25.4 mm (1.00")
- Gauge:22



