Order Entry
Mexico
Orders LinkContactUsLinkComponent
Dispensing Tips, EFD INC.

Dispensing Tips, EFD INC.

22, 12.7 mm (0.50"), Burr Free, Polished, Blue
Catalog # 76242-850
Supplier #:  7018272
Dispensing Tips, EFD INC.
Catalog # 76242-850
Dispensing Tips, EFD INC.

22, 12.7 mm (0.50"), Burr Free, Polished, Blue

Price
$886.38
Log in for availability
Caja de 50 Each (50UN)
Product Details & Documents

Smooth flow for application of medium- to high-viscosity fluids especially thick or particle-filled materials like epoxies, RTVs and braze pastes.

  • Free of flash, burrs and contaminants
  • Package labels include lot numbers for process control and traceability
  • Consistent from style to style and lot to lot
  • 360° SafetyLok™ thread ensures safe, positive attachment to syringe barrel
  • Engineered hub flats for easy twist on, twist off

Molded of polyethylene with UV-light block additive.

Packaging: Packaged 50 tips per box.

Specifications
  • Color:
    Blue
  • Length:
    12.7 mm (0.50")
  • Point Style:
    Burr Free, Polished
  • Gauge:
    22
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.