Quality Corks, XX
XX Quality Corks, Size of 4
Catalog # 470235-704
Supplier: GSC INTERNATIONAL SE
Supplier #: CS-4-100-10
Jump to:
Product Details & Documents
Size Top Diameter Bottom Diameter
Size 1 11.1 mm 8.3 mm
Size 2 12.7 mm 9.5 mm
Size 3 14.2 mm 10.7 mm
Size 4 15.8 mm 11.9 mm
Size 6 19.0 mm 14.6 mm
Size 20 41.2 mm 34.0 mm
- Size 2 - sold in a case; 10 packs of 100
- Size 3 - sold in a case; 10 packs of 100
- Size 4 - sold in a case; 10 packs of 100
- Size 20 - sold in a pack of 10
- The natural cork is safe for use with food products
Get the perfect fit with our lab-grade cork stoppers. These stoppers ensure a secure, leak-proof seal every time. Crafted from natural cork, these stoppers are safe for use with food products, making them a reliable choice for all your storage needs.
Specifications
- Description:XX Quality Corks, Size of 4



