Order Entry
Mexico
Orders LinkContactUsLinkComponent
 

VertiKlean® MAX™ Mopping Systems, Contec®

Large VertiKlean® MAX™ Sealed Edge Mop Head, 45.7×12.7×1 cm (18×5×0.375"), Non sterile, 4/Bag, 5 Bags/Case
Catalog # 76199-898
Supplier:   CONTEC, INC. MX
 :  VKSE0300
VertiKlean® MAX™ Mopping Systems, Contec®
Catalog # 76199-898
Supplier:  CONTEC, INC. MX
VertiKlean® MAX™ Mopping Systems, Contec®
VertiKlean® MAX™ Mopping Systems, Contec®

Large VertiKlean® MAX™ Sealed Edge Mop Head, 45.7×12.7×1 cm (18×5×0.375"), Non sterile, 4/Bag, 5 Bags/Case

Price
$9,532.05
Log in for availability
Case (20UN)
Product Details & Documents

VertiKlean® MAX™ Mop was designed for applying disinfectants to both horizontal and vertical surfaces, and is ideal for general cleaning of ceilings, walls, and floors in the most critical environments. This durable, lightweight mop features a single layer hydrophilic polyurethane foam laminated to polyester microfiber fabric, backed by a semi-rigid thermoformed plate, which easily snaps onto a standard VertiKlean® mop frame.

  • Hydrophilic polyurethane foam and knitted polyester mop head retains liquids
  • When the mop is applied to a surface, the liquid is evenly released without dripping
  • Laser cutting seals the edges of the foam and polyester, reducing the chance of fiber and particle contamination
  • VertiKlean® MAX™ Mop enables the uniform application of disinfectants and cleaning solutions
  • Excellent chemical and abrasion resistance
  • Lasts longer than traditional sponge mops
  • Compatible with a wide range of solutions
  • All three sizes available with a sealed edge
  • Available gamma irradiated. Validated sterile to a Sterility Assurance Level of 10⁻⁶

VertiKlean® MAX™ Mop has a slim profile for cleaning in confined spaces. Ribbed microfiber material smoothly glides over floors and textured surfaces and provides superior contamination removal. The pivoting mop frame makes it easy to clean around door and window frames as well as light fixtures, and heavy equipment. Available in three lengths to meet any cleaning needs, the smallest VertiKlean® MAX™ Mop is appropriate for cleaning tasks in confined spaces, such as cleaning and disinfecting fume hoods, isolators and mini environments.

The VertiKlean® MAX™ Mop Medium and Large are ideal for cleaning and disinfecting broad surfaces in cleanrooms and controlled environments. All three sizes are available with a sealed edge. For superior particle pick up and contamination removal, as well as maximum sorbency, choose VertiKlean® MAX™ for cleaning and disinfecting.

Specifications
  • Description:
    Large VertiKlean® MAX™ Sealed Edge Mop Head
  • Size:
    45.7×12.7×1 cm (18×5×0.375")
  • Packed:
    4/Bag, 5 Bags/Case
  • Sterility:
    Non sterile
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Anodized aluminum handle, extends up to 4.9 m (16') long
    Anodized aluminum handle, extends up to 4.9 m (16') long
    89074-018
    Log in for availability
    Each (1UN) - $4,482.12

Product Information

  • Catalog #
    Length
    Availability
    Price
  • QuickConnect™ stainless steel telescopic handle
    QuickConnect™ stainless steel telescopic handle
    33502-717
    127 - 234 cm (50 - 92")
    Log in for availability
    Each (1UN) - $9,053.43

Product Information

  • Catalog #
    Length
    Availability
    Price
  • QuickConnect™ anodized aluminum telescopic handle
    QuickConnect™ anodized aluminum telescopic handle
    33502-715
    127 - 234 cm (50 - 92")
    Log in for availability
    Each (1UN) - $3,692.91

Product Information

  • Catalog #
    Length
    Availability
    Price
  • QuickConnect™ stainless steel telescopic handle
    QuickConnect™ stainless steel telescopic handle
    33502-716
    41 - 76 cm (16 - 30")
    Log in for availability
    Each (1UN) - $6,982.78

Product Information

  • Catalog #
    Length
    Availability
    Price
  • QuickConnect™ anodized aluminum telescopic handle
    QuickConnect™ anodized aluminum telescopic handle
    33502-714
    41 - 76 cm (16 - 30")
    Log in for availability
    Each (1UN) - $3,269.71