Order Entry
Mexico
Orders LinkContactUsLinkComponent
VWR® Basic Industrial Shoe Covers

VWR® Basic Industrial Shoe Covers

White, Universal, 41×15 cm
Catalog # 76008-562
Supplier:   VWR International
VWR® Basic Industrial Shoe Covers
Catalog # 76008-562
Supplier:  VWR International
VWR® Basic Industrial Shoe Covers
VWR® Basic Industrial Shoe Covers

White, Universal, 41×15 cm

Price
$756.33
Log in for availability
Case (1,000UN)
Product Details & Documents

Durable, disposable VWR® Basic shoe covers are designed for industrial and workplace environments. Made from lightweight material to protect floors and reduce contamination, they offer a cost-effective solution for general protection.

  • Durable non-woven material for reliable protection

  • Lightweight and breathable for comfort during use
  • Elastic opening for secure fit over various shoe sizes
  • Disposable design for single-use hygiene
  • Low-lint construction suitable for cleanroom or industrial environments
  • Universal size to fit most footwear
  • Protects floors and work areas from dirt and debris
  • Reduces contamination risk in controlled environments
  • Easy to don and remove, improving workflow efficiency
  • Cost-effective solution for general PPE requirements
  • Maintains cleanliness standards for sensitive operations

The VWR® Basic industrial shoe cover provides practical, everyday protection for workplaces where cleanliness, safety, and contamination control are priorities. Constructed from durable, low‑lint non-woven material, these disposable covers help prevent dirt, dust, and debris from being tracked into sensitive areas, while also protecting floors and finished surfaces from scuffs and wear. The lightweight, breathable fabric supports comfort during extended use, making them suitable for high-traffic environments such as manufacturing, warehousing, laboratories, and food processing support areas.

An elastic opening ensures a secure fit over a wide range of footwear styles, from standard work shoes to bulkier safety shoes, simplifying distribution across teams and visitor groups. The universal sizing reduces inventory complexity, and the single-use design promotes hygiene by minimizing cross‑contamination between shifts and zones. For operations that require additional traction, anti‑slip sole variants can be selected to enhance stability on smooth or coated floors, supporting safety protocols without compromising cleanliness.

These shoe covers are an efficient, cost‑effective solution for facilities implementing standard operating procedures for gowning or transitional areas, including material transfer corridors and general access points. Whether used as part of a full PPE ensemble or as a targeted control measure for specific zones, the Basic industrial shoe cover delivers dependable performance, helping organizations maintain orderly workflows and protect sensitive processes.

Specifications
  • Shoe size:
    Universal
  • Color:
    White
  • W×L:
    41×15 cm
  • Cat. No.:
    76008-562
  • Cleanroom class:
    10000/ISO 7
  • Garment application:
    Cleanroom|Industrial|Laboratory|Food
  • Gender:
    Unisex
  • Fabric:
    CPE film
  • Particle shedding (Helmke Drum):
    Level II
  • Water resistance:
    First line barrier
  • Tensile strength:
    >8 MPA
  • Weight:
    9 g/m²
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.